Beli Midtronics Mdx di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    Mulai

    Rp38.999.900

    MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)
    atribut:
    • Display: 5-line Text/Graphical Backlit Display
    • Operating Temperature (°C): 0 to +50 (32°F to +122°F)
    • Test Range: - CCA 100-2000 BY 5, - MCA 100-2000 BY 5, - EN 100-2000 BY 5, - SAE 100-2000 by 5, - CA 100-2000 BY 5, - JIS By Part Number, - DIN 100-1200 by 5, - IEC 100-1200 by 5
    • Voltmeter (Vdc): 1-30
    • Cable Length (cm): 122-305(4-10ft)
    • Power Requirements: Uses the power of the batteries under test and 6 AA Internal Batteris
    • Dimensions (mm): 240x100x50(10.6x3.9x2.4inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Japanese, Chinese, Korea
    • Weight (g): 771(1.7lbs)
  2. MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    Mulai

    Rp20.999.900

    MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)
    atribut:
    • Display: LCD Text Display
    • Temperature Compensation: Tester Prompted
    • Operating Temperature (°C): 0 to 50 (32°F to 120°F)
    • Test Range: - 100-1400 CCA, - 100-1400 SAE, - 100-550 DIN, - 100-900 EN, - 100-550 IEC, - JIS#
    • Built-in Printer: Powered by Battery Under Test
    • Voltage Range: Test 12V batteries down 1V
    • Cable Length (mm): 533.4(21inch)
    • Dimensions (mm): 230x102x65(9x4x2.5inch)
    • Housing Material: Acid Resistant ABS Plastic
    • Languages: English, Spanish, French-Canadian, Japanese
    • Power Requirements: Uses Power of Battery Under Test or 9V Battery
    • Voltmeter (Vdc): .9-16, +/-0.05
    • Weight (g): 499(1.16lbs)
  3. MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Mulai

    Rp6.399.900

    MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)
    Deskripsi:
    On top of the great features of the PBT-100, key features of the PBT-200 include:- Shows available power in CCAs at the end of each test- Bad cell detection- High/low voltage capture for improved starter/charging system testing
    atribut:
    • Display: - 3 LEDs: green/yellow/red, - 3 Position LED Screen
    • Power Requirements: Uses the power of the battery under test; minimum 8V required
    • Operating Temperature (°C): -18 to 50 (0°F to 120°F)
    • Voltmeter (Vdc): 8.0-19.0
    • Housing Material: Acid Resistant ABS Plastic
    • Dimensions (mm): 230x102x65(75x3.5x2.0inch)
    • Weight (g): 427
  4. MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)
    Mulai

    Rp41.999.900

    MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)
    atribut:
    • Applications: Tests 6V and 12V Batteries (including reguler flooded, AGM, and GEL batteries)
    • Dimension (LxWxH) (mm): 457x432x246(18.0x17.0x9.7inch)
    • Weight (kg): 22(49.5lbs)
    • Operating Temperature (°C): 0 to 49 (32°F to 120°F)
    • Display: LCD Graphics Display
    • Rating System: DIN, EN, IEC, JIS, SAE
    • Battery Range: CCA, CA, MCA (Marine Cranking Amps)
    • Charging Current: 0-50Amps, 1Amp resolution
    • Charging Voltage: Up to 17V, .1 resolution
    • Compliance: ROHS, CUL
    • Housing Material: Acid Resistant ABS Plastic
    • Integrated Data: Card Slot and USB Port
    • Optional Communications Modules: - Ethernet port, - Wireless port (Wifi, Bluetooth, Zigbee), - Serial port to support features like a bar code reader of RFID wand
    • Supported Languages: English, Spanish, French-Canadian
Daftar Harga Midtronics Mdx Terbaru October 2026
MIDTRONICS Digital Battery Tester with Print (Alat Tes Aki)Rp38.999.900
MIDTRONICS Digital Battery Tester M Series with Print (Alat Tes Aki)Rp20.999.900
MIDTRONICS Digital Battery Tester PBT 200 (Alat Tes Aki)Rp6.399.900
MIDTRONICS Battery Charger with Cart (Pengisi Daya Aki)Rp41.999.900
MIDTRONICS Battery Tester Replacement Cable with Alligator Clips (Kabel Analisator Baterai)Rp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)